Beli Timbangan Karung di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. pig Flood Barrier Systems
    Mulai

    Rp1.299.900

    pig Flood Barrier Systems
    atribut:
    • UNSPSC: 46151505
    • Material: Polypropylene
  2. Non Brand Sand Bag
    Mulai

    Rp879.900

    Non Brand Sand Bag
    Deskripsi:
    Hemmed polypropylene construction helps to provide durability and easy filling in these sand bags. Use to hold back rising floodwaters, build military bunkers, barricade traffic areas, and provide extra weight where it's needed. Attached tie cords help to secure bags when filled.
    atribut:
    • For Water Type: Freshwater; Saltwater
    • Material: Polypropylene
  3. MKcells Digital Floor Scale (FULL DIGITAL)
    Mulai

    Rp24.999.900

    MKcells Digital Floor Scale (FULL DIGITAL)
    Deskripsi:
    Built in thermal printer: allow single weigh, fixed printing format, not support printing record checkingCalibration switch codeRS232 communication interface, multi communication protocolPower on auto zero-setting range, manual zero-setting range can be set separately, zero tracing can be setDigital load cell SN checking, overload record checking functionAutomatic manual and corner-difference and adjustmentRandom charging by indicatorEncryption function is available while load cell and indicator is communicatingEquipped with EMC protectionInput password before calibration and adjustingSupport regular shutdown, random code decryption functionAuto networking and auto auto-creating weighing scale systemPlastic housingClock function: year, month, date, hour, minute, second, auto leap year, leap monthSupport accumulation, clear, unit switching, by function key checking, printing accumulation data, times..etc
    atribut:
    • Serial Communication Interface: RS232. 600-19200bps optional
    • Digital Load Cell Connection Quantity (pcs): 1-4
    • Storage Temperature (°C): -10 to 60, Storage Humidity :≤95% (RH)
    • Digital Load Cell Power Supply (V/mA): DC 12/750
    • Display: 6 LED digital tube with 1.2 inch red light, 7 state instruction
    • Transmission Speed Rate (bps): 19200
    • Indicator Power Supply (V/Hz): 110V-200/50, Switch power supply
  4. Landtek Grain Moisture Meter
    Mulai

    Rp2.799.900

    Landtek Grain Moisture Meter
    Deskripsi:
    Landtek MC-7825G Grain Moisture Meter Adalah Alat Pengukur kadar air dari pabrikan Landtek ini mengukur kadar air 36 jenis biji bijian dan hasil bumi.
    atribut:
    • Resolution: 0.1
  5. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp1.899.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  6. BUBBLE WRAP Bubble Roll for General Use
    Mulai

    Rp2.799.900

    BUBBLE WRAP Bubble Roll for General Use
    Deskripsi:
    Standard bubble rolls are long lengths of flexible plastic material with regularly spaced, uniform air pockets. The air pockets cushion and protect items when packaged for shipping. These rolls are ideal for e-commerce companies that must pack and ship lightweight or midweight items without sharp corners.
    atribut:
    • UNSPSC: 24141601
    • Bubble Roll Type: Standard
    • Color: Clear
  7. NILFISK Vacuum Bags
    Mulai

    Rp749.900

    NILFISK Vacuum Bags
    Deskripsi:
    Canister vacuum bags fit compatible canister vacuums to collect materials picked up during vacuuming.
    atribut:
    • UNSPSC: 47121607
Daftar Harga Timbangan Karung Terbaru March 2026
YamamaxPRO Mesin Jahit KarungRp689.900
Flood Control Water Bag Tiger DamRp15.999.900
QUICK DAM Flood Barrier SystemsRp699.900
pig Flood Barrier SystemsRp1.299.900
Non Brand Sand BagRp879.900
MKcells Digital Floor Scale (FULL DIGITAL)Rp24.999.900
Landtek Grain Moisture MeterRp2.799.900
Mitutoyo Digital Caliper (Jangka Sorong)Rp1.899.900
BUBBLE WRAP Bubble Roll for General UseRp2.799.900
NILFISK Vacuum BagsRp749.900

Data diperbarui pada 23/03/2026 (Harga belum termasuk PPN)